Shop All Automotive Horns & Accessories
This Product is Discontinued
Fiamm
Dual Trumpet Horn Kit, Air, 7-1/2" L (Discontinued)
Mfr # 66023
Zoro # G7470401
This Product is Discontinued
Key Features
- Type Air
- Length (In.) 7 1/2 in
- Width (In.) 3 in
- Height (In.) 3 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 66023
- Zoro # G7470401
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 1/2 in |
Width (In.) | 3 in |
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Length | 7 1/2 in |
Overall Diameter | 3 in |
Overall Height | 2 3/4 in |
Overall Width | 2 3/4 in |
Description
Dual Trumpet Horn Kit, Air, Length (In.) 7-1/2, Width (In.) 3, Height (In.) 3, Dia. (In.) 3, Material Aluminum, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 136 @ 1 meter, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Compressor, Vinyl Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.