Shop All Automotive Horns & Accessories
Fiamm
Dual Trumpet Horn Kit, Air, 7-1/2" L
Mfr # 66020
Zoro # G7470340
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 7 1/2 in
- Width (In.) 3 in
- Height (In.) 3 in
- Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 66020
- Zoro # G7470340
- Country of Origin China
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 7 1/2 in |
Width (In.) | 3 in |
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Height | 2 3/4 in |
Overall Length | 7 1/2 in |
Overall Diameter | 3 in |
Overall Width | 2 3/4 in |
Description
Dual Trumpet Horn Kit, Air, Length (In.) 7-1/2, Width (In.) 3, Height (In.) 3, Dia. (In.) 3, Material Plastic, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 135 @ 1 meter, Pressure (PSI) 10 to 12, 16 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Compressor, Vinyl Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade, TS0057 (TS0057)
- WILSON Cellular Signal Booster Kit, 4G LTE, 110V (460119P)
- MAXSA INNOVATIONS Escaper Buddy - Connectable (20334)
- CASTROL Motor Oil, 10W-30 SAE, Petroleum, 1 Qt. (06450)
- FIAMM Air Horn Valve, Universal, 3" L (O8700)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM Horn Compressor Kit, Air, 17" L (63230)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- FIAMM Horn Replacement Kit, Air, 3" L (21323)
- FIAMM High Tone Horn, Electric, 9" L (72002)
- WOLO Train Horn, Pro Plus, 3 Trumpets, Chrome (839-860)
- Fiamm Automotive Electrical