Shop All Automotive Horns & Accessories
Fiamm
Dual Trumpet Horn, Electric, 4" L
Mfr # 74100
Zoro # G7470526
original price:
$25.79
19% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electric
- Length (In.) 4 in
- Width (In.) 4 in
- Height (In.) 4 in
- Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 74100
- Zoro # G7470526
- Country of Origin United States
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 4 in |
Width (In.) | 4 in |
Height (In.) | 4 in |
Dia. (In.) | 4 in |
Overall Diameter | 4 in |
Overall Width | 3 3/4 in |
Overall Length | 3 7/8 in |
Overall Height | 3 1/4 in |
Description
Dual Trumpet Horn, Electric, Length (In.) 4, Width (In.) 4, Height (In.) 4, Dia. (In.) 4, Material Steel and Plastic, Finish Unfinished, Bracket Mount Mounting, Decibels (dB) 128 @ 1 meter, 12 Amps, Voltage 12 DC, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber, Includes Mounting Bracket, Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Swtch Ball Trailer Ball Set, 1-7/8", 41782 (41782)
- AGS Brass Adapter, Female(7/16-24 Inverted), Male(3/8-24 Inverted), 1/card (BLF-23C)
- PYRAMID 6'' 300 Watt Subwoofer (PW677X)
- BALDWIN FILTERS Foam Blanket, For 4RGD5 (PA3901 FOAM)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- FIAMM Low Tone Disc Horn, Electric, 5" L (40365)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM High Tone Horn, Electric, 9" L (72002)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- FIAMM Low Tone Horn, Electric, 9" L (72012)
- WOLO Pro Train Horn/Air System, Wolo Express (855-858)
- Fiamm Automotive Electrical