Shop All Automotive Horns & Accessories
Fiamm
Dual Round Horn Kit, Air, 25" L
Mfr # 64020
Zoro # G7470298
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air
- Length (In.) 25 in
- Width (In.) 5 in
- Height (In.) 5 in
- Dia. (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 64020
- Zoro # G7470298
- Country of Origin Italy
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 25 in |
Width (In.) | 5 in |
Height (In.) | 5 in |
Dia. (In.) | 5 in |
Overall Length | 25 in |
Overall Width | 1/2 in |
Overall Diameter | 5 3/4 in |
Overall Height | 5 1/2 in |
Description
Dual Round Horn Kit, Air, Length (In.) 25, Width (In.) 5, Height (In.) 5, Dia. (In.) 5, Material Stainless Steel, Finish Unfinished, Universal Mount Mounting, Decibels (dB) 126 @ 1 meter, Pressure (PSI) 10 to 12, For Use With Cars, Trucks, Vans, For Use On Fiberglass, Metal, Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 236 L (MLS-3654-A)
- QUICKCABLE Clamp Crimp, Pos, 1 Gauge, PK5 (4001-005P)
- WESTWARD Booster Cable, SD, 8 AWG, 12 Ft, 200 Amp (5RXG1)
- J.W. SPEAKER Headlight, LED, 5-19/32" H x 7-7/8" W (8900 Evo 2)
- FIAMM High Tone Disc Horn, Electric, 5" L (52240)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- FIAMM Horn Kit, Electric, 3"L (66063)
- FIAMM High Tone Disc Horn, Electric, 5" L (52220)
- FIAMM Horn, Air, 6" L (62420)
- FIAMM Industrial Disc Horn, Electric, 5" L (73600)
- KLEINN AIR HORNS 17-18 FORD F-250 / F-350 ALLFORD BOLT-ON TRAIN HORN (SDKIT17-734)
- Fiamm Automotive Electrical