Shop All Automotive Back Up Alarms
Fiamm
Back Up Alarm, 97dB, 2-3/4" H
Mfr # 56000
Zoro # G7470219
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 97 dB
- Current Drawn 0.2A
- Color Black
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 56000
- Zoro # G7470219
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Height | 2 3/4 in |
Length | 3 1/2 in |
Width | 1 1/4 in |
Overall Height | 4 in |
Overall Length | 3 1/2 in |
Overall Width | 1 1/4 in |
Details
Item | Back up Alarm |
Voltage | 12 to 24V DC |
Sound Level | 97 dB |
Current Drawn | 0.2A |
Color | Black |
Housing Material | Plastic |
Mounting | Universal |
Includes | Wire Leads |
Standards | SAE |
Rating | Type C |
Features | Buses and Recreational Vehicles, Compact Size and Easy to Install, Delivery Vans, Forklifts, Polarity Protection, Steam Cleanable, Suitable for Installation on Trailers, Trucks |
Application | Trailers; Trucks; Forklifts; Delivery Vans; Buses and Recreational Vehicles |
Maximum Sound Level | 97 dB |
SAE Type Rating | Type C |
Current | 0.2 A |
Description
Back Up Alarm, Maximum Sound Level 97 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, SAE Type Rating Type C, Color Black, Housing Material Plastic, Current 0.2 A, Features Buses and Recreational Vehicles, Compact Size and Easy to Install, Delivery Vans, Forklifts, Polarity Protection, Steam Cleanable, Suitable for Installation on Trailers, Trucks, Includes Wire Leads, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Rack and Pinion Bellow Kit - Left, K9863 (K9863)
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- INDUCTION INNOVATIONS Inductor Glass Blaster (GB-20311)
- LISLE CV Joint Banding Tool (30950)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- FIAMM Mini Back Up Alarm, 97dB, 2-3/4" H (56002)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- ILC Replacement For SEAGULL LIGHTING 9711932 (97119-32)
- GROTE LIGHTING BACK-UP ALARM (78013)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- Fiamm Automotive Back Up Alarms