Shop All Automotive Back Up Alarms
Fiamm
Back Up Alarm, 87dB, 2-3/4" H
Mfr # 56013
Zoro # G7470237
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Sound Level 87 dB
- Color Black
- Current Drawn 0.2A
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 56013
- Zoro # G7470237
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Width | 1 1/4 in |
Length | 3 1/2 in |
Height | 2 3/4 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Back up Alarm |
Voltage | 12 to 36V DC |
Sound Level | 87 dB |
Color | Black |
Current Drawn | 0.2A |
Housing Material | Plastic |
Mounting | Universal |
Includes | Wire Leads |
Standards | SAE |
Rating | Type D |
Application | Trailers; Trucks; Forklifts; Delivery Vans; Buses and Recreational Vehicles |
SAE Type Rating | Type D |
Current | 0.2 A |
Maximum Sound Level | 87 dB |
Description
Back Up Alarm, Maximum Sound Level 87 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, SAE Type Rating Type D, Color Black, Housing Material Plastic, Current 0.2 A, Includes Wire Leads, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- INTERSTATE PNEUMATICS HD Inflator 10-120 PSI w/ 12" Rubber Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock Truck Chuck (TF5108B)
- SHURHOLD 40" Fixed Length Handle (740)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- FIAMM Mini Back Up Alarm, 97dB, 2-3/4" H (56002)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- ECCO Flood Light, LED, 2-1/2" Depth, 4-13/64" H (EW2301)
- SCHNEIDER ELECTRIC Illuminated Blue Lens With Integrated Le (XVBC2B6)
- RIGID INDUSTRIES SR-M PRO DIFFUSED BACKUP KIT (980003)
- Fiamm Automotive Back Up Alarms