Shop All Automotive Back Up Alarms
Fiamm
Back Up Alarm, 87 to 112dB, 2-3/4" H
Mfr # 56018
Zoro # G7470289
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 87 to 112dB
- Color Black
- Current Drawn 0.2A
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 56018
- Zoro # G7470289
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Height | 2 3/4 in |
Width | 1 1/4 in |
Length | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 1 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Back up Alarm |
Voltage | 12 to 24V DC |
Sound Level | 87 to 112dB |
Color | Black |
Current Drawn | 0.2A |
Housing Material | Plastic |
Mounting | Universal |
Includes | Wire Leads |
Standards | SAE |
Rating | Type A ,B, C, D |
Application | Construction Equipment; Crawlers; Lift Trucks; Refuse Trucks |
Features | Crawlers, Heavy-Duty 'Smart' Alarm Suitable for Installation on Construction Equipment, Lift Trucks, Reduces Complaints Concerning Excess Noise, Refuse Trucks, Smart' Alarm Automatically Adjusts so that it Maintains a Minimum of Ten Decibels above the Noise around It |
SAE Type Rating | Type A, Type B, Type C, Type D |
Maximum Sound Level | 112 dB |
Minimum Sound Level | 87 dB |
Current | 0.2 A |
Description
Back Up Alarm, Maximum Sound Level 112 dB, Minimum Sound Level 87 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, SAE Type Rating Type A, Type B, Type C, Type D, Color Black, Housing Material Plastic, Current 0.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 10-17 EQUINOX 4PC ORIGINAL VENTVISOR-SMOKE (94166)
- TH MARINE Adapter-Clampon F/Micro Jack, #AHJM-CMA-DP (AHJM-CMA-DP)
- PARKER Air Brake Tubing, 3/8 In. OD, Blu (1120-6B-BLU-500)
- A & I PRODUCTS Cushion Kit, BLU 19" x19" x11.5" (A-TKBU)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- FIAMM Mini Back Up Alarm, 97dB, 2-3/4" H (56002)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- ROADPRO Pigtail Light Replacement, for 2-Pin (RP-43149)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- Fiamm Automotive Electrical