Shop All Automotive Back Up Alarms
Fiamm
Back Up Alarm, 82 to 107dB, 2-3/4" H
Mfr # 56019
Zoro # G7470158
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 82 to 107dB
- Color Black
- Current Drawn 0.2A
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 56019
- Zoro # G7470158
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Width | 3 in |
Height | 4 in |
Length | 5 3/4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Overall Length | 5 3/4 in |
Details
Item | Back up Alarm |
Voltage | 12 to 24V DC |
Sound Level | 82 to 107dB |
Color | Black |
Current Drawn | 0.2A |
Housing Material | Plastic |
Mounting | Universal |
Includes | Wire Leads |
Standards | SAE |
Rating | Type B, C, D |
Features | Crawlers, Heavy-Duty 'Smart' Alarm Suitable for Installation on Construction Equipment, Lift Trucks, Reduces Complaints Concerning Excess Noise, Refuse Trucks, Smart' Alarm Automatically Adjusts so that it Maintains a Minimum of Ten Decibels above the Noise around It |
Application | Construction Equipment; Crawlers; Lift Trucks; Refuse Trucks |
Minimum Sound Level | 82 dB |
Current | 0.4 A |
SAE Type Rating | Type B |
Maximum Sound Level | 107 dB |
Description
Back Up Alarm, Maximum Sound Level 107 dB, Minimum Sound Level 82 dB, Overall Length 5 3/4 in, Overall Width 3 in, Overall Height 4 in, SAE Type Rating Type B, Color Black, Housing Material Plastic, Current 0.4 A, Features Crawlers, Heavy-Duty 'Smart' Alarm Suitable for Installation on Construction Equipment, Lift Trucks, Reduces Complaints Concerning Excess Noise, Refuse Trucks, Smart' Alarm Automatically Adjusts so that it Maintains a Minimum of Ten Decibels above the Noise around It
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13146 (13146)
- SMART RAGS Box Microfiber Rags Blue, 50PK (M950B)
- VELVAC Center Mount Convex Mirror (708501)
- BLUE SEA SYSTEMS 1733 Mini OLED DC Voltmeter (1733)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- FIAMM Back Up Alarm, 112dB, 2-3/4" H (56017)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- FIAMM Mini Back Up Alarm, 97dB, 2-3/4" H (56002)
- ROADPRO Slim LED Sealed Light, w/2, 3.5x.75 (RP1747A)
- ECCO Back Up Alarm, Drawn 0.1A, 4-1/2" H, Black (210)
- Fiamm Automotive Electrical