Shop All Automotive Back Up Alarms
Fiamm
Back Up Alarm, 112dB, 2-3/4" H
Mfr # 56017
Zoro # G7470228
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Sound Level 112 dB
- Current Drawn 0.2A
- Color Black
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fiamm
- MFR # 56017
- Zoro # G7470228
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Length | 3 1/2 in |
Height | 2 3/4 in |
Width | 1 1/4 in |
Overall Height | 4 in |
Overall Length | 3 1/2 in |
Overall Width | 1 1/4 in |
Details
Item | Back up Alarm |
Voltage | 12 to 24V DC |
Sound Level | 112 dB |
Current Drawn | 0.2A |
Color | Black |
Housing Material | Plastic |
Mounting | Universal |
Includes | Wire Leads |
Standards | SAE |
Rating | Type A |
Application | Construction Equipment; Crawlers; Lift Trucks; Refuse Trucks |
Features | Heavy-Duty Alarm Suitable for Installation on Construction Equipment, Crawlers, Lift Trucks, Refuse Trucks, etc. |
Current | 0.2 A |
SAE Type Rating | Type A |
Maximum Sound Level | 112 dB |
Description
Back Up Alarm, Maximum Sound Level 112 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 4 in, SAE Type Rating Type A, Color Black, Housing Material Plastic, Current 0.2 A, Features Heavy-Duty Alarm Suitable for Installation on Construction Equipment, Crawlers, Lift Trucks, Refuse Trucks, etc., Includes Wire Leads, Standards SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Auto Trans Mount, EM-9339 (EM-9339)
- MILES LUBRICANTS Synthetic Motor Oil, 10W-30, 5 Gal (MSF100703)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blue (3270-0616-0500)
- LUMAPRO Mini Lamp, 1828, 2.0W, T3 1/4, 37.5V, PK10 (1828-10PK)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- FIAMM Back Up Alarm, 107dB, 2-3/4" H (56012)
- FIAMM Mini Back Up Alarm, 97dB, 2-3/4" H (56002)
- FIAMM Back Up Alarm, 87dB, 2-3/4" H (56013)
- ROADPRO Sealed Light, w/Chrome Reflector, 4 LED (RP-5575R)
- ECCO Flood Light, 1-45/64" Depth, 3-51/64" H (EW2471)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73090)
- Fiamm Automotive Back Up Alarms