Shop All Automotive Horns & Accessories
Fiamm
Air Horn Compressor Kit, Universal, 6" L
Mfr # O8110
Zoro # G7467540
original price:
$74.79
25% off
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Length (In.) 6 in
- Width (In.) 2 1/2 in
- Height (In.) 1/2 in
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fiamm
- MFR # O8110
- Zoro # G7467540
- Country of Origin Italy
- Category Automotive Horns & Accessories
Dimensions
Length (In.) | 6 in |
Width (In.) | 2 1/2 in |
Height (In.) | 1/2 in |
Overall Length | 6 in |
Overall Height | 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Air Horn Compressor Kit |
Type | Universal |
Voltage | 12V DC |
Material | Plastic |
Amps | 10 A |
For Use On | Fiberglass, Metal, Plastic, Rubber |
Includes | Mounting Bracket, Vinyl Tubing |
Pressure (PSI) | 12 to 14 psi |
Finish | Unfinished |
For Use With | Horns |
Product Type | Horn Compressor |
Operating Air Pressure - Maximum | 14 psi |
Current | 10 A |
Operating Air Pressure - Minimum | 12 psi |
Description
Air Horn Compressor Kit,Universal,6" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 1626088290 / ATLAS COPCO (B1SO0016575)
- SIMPLE GREEN Extreme Simple Green, 275 gal Tote, Concentrated, Water Based (0100000113475)
- SKF Shaft Seal, 1-1/2 x 2-7/8 x 5/16", CRW1, NBR (15235)
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- FIAMM Low Tone Horn, Electric, 5" L (51904)
- FIAMM High Tone Disc Horn, Electric, 5" L (52225)
- FIAMM Horn Compressor Kit, Air, 17" L (63230)
- FIAMM Low Tone Horn, Electric, 9" L (72012)
- FIAMM Horn Replacement Kit, Air, 2.5" L (21340)
- FIAMM Low Tone Horn, Electric, 18" L (75530)
- FALCON Falcon FSH1BU Signal Horn - 1 oz. Case of 12 (FSH1BU)
- Fiamm Automotive Horns & Accessories