Shop All Corded Speakers
Fhf
Star1500 Loudspeaker Ex Zone1, 15W, ATEX
Mfr # 12393807
Zoro # G3536687
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Black
- Max. Wattage 15 W
- Sensitivity (dB) 118 dB
- Color Black
- Woofer Composition Plastic UV-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fhf
- MFR # 12393807
- Zoro # G3536687
- Country of Origin Unknown
- Category Corded Speakers
Dimensions
Overall Width (In.) | 8-2/3 in |
Overall Length (In.) | 11-1/3 in |
Overall Height (In.) | 8-2/3 in |
Details
Item | Loudspeaker |
Enclosure Color | Black |
Max. Wattage | 15 W |
Sensitivity (dB) | 118 dB |
Color | Black |
Woofer Composition | Plastic UV-Resistant |
Tweeter Composition | Plastic UV-Resistant |
Enclosure Material | Plastic UV-Resistant |
Type | Explosionproof |
Weight (Lbs.) | 8 lb |
For Use With | 100V DC Power Supplies |
Watt (RMS) | 2 W, 4 W, 8 W, 15 W |
Frequency Response | 230 Hz to 10 kHz |
Includes | Instruction Manual, Loudspeaker, Mounting Bracket, Screws |
Description
Loudspeaker, Explosionproof, Overall Height (In.) 8 2/3 in, Overall Width (In.) 8 2/3 in, Overall Length (In.) 11 1/3 in, Enclosure Color Black, Enclosure Material Plastic UV-Resistant, Tweeter Composition Plastic UV-Resistant, Woofer Composition Plastic UV-Resistant, 2 W, 4 W, 8 W, 15 W Watt (RMS), Max. Wattage 15 W, Sensitivity (dB) 118 dB, Frequency Response 230Hz - 10kHz, Weight (Lbs.) 8 lb, For Use With 100V DC Power Supplies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 6 Pack (ML4-6MP687232)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VTGLA1D228AP05A)
- AVERY Holder, Badge, Neck, 3""X4"", 100PK (AVE74459)
- ILC Replacement for ABB 3hac051036-001 Battery (3HAC051036-001)
- SKILLEDPOWER 2.0 Multi Device Stereo Speaker - Black (SK329554)
- AIPHONE Speaker (IER-2)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PIONEER Pioneer Car TSA1607C 6.5 in. 350W 3-Way Component Speaker System (TSA1607C)
- LOWELL 8in Cone Speaker (810)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- Fhf Corded Speakers