Shop All Home & Office Phones
Fhf
Hazardous Area Telephone, Red
Mfr # 11243022
Zoro # G1731615
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zone 2, 22
- Color Red
- Number of Lines 1
- Volume Control yes
- Speakerphone No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fhf
- MFR # 11243022
- Zoro # G1731615
- Country of Origin Germany
- Category Home & Office Phones
Dimensions
Overall Width | 191 mm |
Overall Depth | 128 mm |
Overall Height | 293 mm |
Details
Item | Explosion Proof Phone |
Type | Zone 2, 22 |
Color | Red |
Number of Lines | 1 |
Volume Control | yes |
Speakerphone | No |
Call Waiting | Yes |
Includes | Instruction Manual, Mounting Hardware, Telephone |
Mount (Type) | Wall/Desk |
Requires | Cat3 or Cat5 Wiring Connection to Telephone System |
Ringer | 95db |
Caller ID | Yes |
Resistance Properties | Impact Resistant |
Minimum Operating Temperature | 131 Degrees F |
Maximum Operating Temperature | 131 Degrees F |
Description
Explosion Proof Phone, Color Red, Includes Instruction Manual, Mounting Hardware, Telephone, Mounting Location Surface, Wall, Features Explosion Protection Type, Protection Class IP65, Stabilization Bracket, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 131 Degrees F, Overall Depth 128 mm, Overall Height 293 mm, Overall Width 191 mm, Resistance Properties Impact Resistant, Standards EN60950
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Audio Input Cable FL6M-03, 2.5mm (FL6M-03)
- QFX Universal 47" PA Tripod Stand (S-14BLACK)
- ILC Replacement for Custom Battery Pack 14500/750/3.7v Battery (14500/750/3.7V BATTERY CUSTOM BATTERY PACK)
- ILC Replacement for HBC Radiomatic Ba223030 (RADIOMATIC BA223030 HBC)
- FHF Weatherproof Telephone, Yellow (1126450190)
- AT&T Cord/Cordless Phone, 2 Line, Black/Silver (TL86109)
- VTECH Vtech 80-8612-00 2 Handset Cordless Phone System CS6619-2 with Caller ID and Call Waiting (80-8612-00)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- CETIS 21105 1 Pc Hospital Phone-WHITE (H2001)
- CORTELCO 222021-TP2-27E Colleague 2-Line EN FT (2220FROST)
- SONNET INDUSTRIES Sonnet Industries P-581 Large Button Telephone; White (P-581)
- Fhf Home & Office Phones