Shop All Home & Office Phones
Fhf
Hazardous Area Telephone, Black
Mfr # 11286101
Zoro # G2053895
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Zone 1, 2, 21, 22
- Color Black
- Number of Handsets 1
- Number of Lines 2
- Call Waiting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fhf
- MFR # 11286101
- Zoro # G2053895
- Country of Origin Germany
- Category Home & Office Phones
Dimensions
Overall Width | 227 mm |
Overall Depth | 135 mm |
Overall Height | 266 mm |
Details
Item | Explosion Proof Phone |
Type | Zone 1, 2, 21, 22 |
Color | Black |
Number of Handsets | 1 |
Number of Lines | 2 |
Call Waiting | Yes |
Speakerphone | Yes, 68dB |
Volume Control | Yes 12 Step |
Includes | Instruction Manual, Mounting Hardware, Telephone |
Caller ID | Yes |
Ringer | 10 Selectable, 90db |
Mount (Type) | Wall/Desk |
Minimum Operating Temperature | -13 Degrees F |
Resistance Properties | Explosion Proof, Weatherproof |
Includes Mounting Hardware | Yes |
Maximum Operating Temperature | 140 Degrees F |
Description
Explosion Proof Phone, Call Waiting Yes, Overall Depth 135 mm, Speakerphone Yes, Overall Height 266 mm, Overall Width 227 mm, Volume Control Yes, Standards EN60529, Number of Handsets 1, Number of Lines 2, Mounting Location Surface, Wall, Caller ID Yes, Enclosure Rating NEMA 4X, Includes Mounting Hardware Yes, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, Color Black, Resistance Properties Explosion Proof, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell CR2016-5B 3.0V Flat Lithium Manganese Battery; Pack of 5 (CR2016-5B)
- MIGHTY MAX BATTERY 12V 35Ah U1 Hoveround MPV1, MPV2, MPV3, MPV4, MPV5 Battery (ML35-1235)
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- FHF Weatherproof Telephone, Yellow (1126450190)
- ENGENIUS DuraFon PRO Handset/Charger (DURAF-PRO-HC)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P3014M85-SK (P3014M85-SK)
- CETIS 25401 Wall Phone ASH (2554-ASH)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- CORTELCO 255400-VOE-20MD Wall ValueLine VOE Black (2554-VOE-BK)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- Fhf Home & Office Phones