Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Silver, 60" x 58" Sz
Mfr # TDST6058-RN-SV
Zoro # G4877761
product price: $349.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$349.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Framed
- Finish Polished
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDST6058-RN-SV
- Zoro # G4877761
- UPC # 721015600190
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Size (In.) | 60 x 58 |
Height (In.) | 58 |
Depth (In.) | 2-1/2 |
Width (In.) | 60 |
Manufacturers Warranty Length | Lifetime |
Overall Height | 58 in |
Width Range (In.) | 56 in to 60 in |
Overall Depth | 2 1/2 in |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Framed, Glass Thickness 5/32 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 58 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-15)
- LEGEND VALVE 3/8 X 1/8 BLACK HEX BUSHING (350-601)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- WATCO Trip Lever Bath Overflow Plate Kit, Brass (18702-PB)
- CAHABA CLASSICS Gooseneck Wall-Mounted Tub Filler, Hands (CCLTW04ORB)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- Fgi Bathtub Faucets & Accessories