Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Silver, 58" x 55" Sz
Mfr # CVST5855-CL-SV
Zoro # G4839639
product price: $553.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Frameless
- Finish Polished
- Size (In.) 58 x 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVST5855-CL-SV
- Zoro # G4839639
- UPC # 721015601135
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Size (In.) | 58 x 55 |
Depth (In.) | 2-1/2 |
Height (In.) | 55 |
Width (In.) | 58 |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Depth | 2 1/2 in |
Overall Height | 55 in |
Width Range (In.) | 54 in to 58 in |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 55 in, Foremost, Width Range (In.) 54 in to 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- HONEYWELL 312760 5" Neoprene Diaphragm (312760)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- KOHLER 33 X 22 X 10-1/8 Neoroc Top-Mount/Undermount Single-Bowl Kitchen Sink (8437-1-CM1)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- MOEN Tub Filler Spout Manifold Cis (MANCIS)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- PFISTER Pfirst Series Shower Only Trim Kit In Polished Chrome (LG89-0200)
- PFISTER Tub/Showr Valve Trim, 1-Hndl, Plshd Chrome (R89-1WRC)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- Fgi Bathtub Faucets & Accessories