Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Gray, 60" x 60" Sz
Mfr # CVST6060-CL-BN
Zoro # G4758929
product price: $598.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Type Frameless
- Finish Brushed Nickel
- Depth (In.) 2-1/2
- Width (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVST6060-CL-BN
- Zoro # G4758929
- UPC # 721015600091
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 2-1/2 |
Width (In.) | 60 |
Height (In.) | 60 |
Size (In.) | 60 x 60 |
Overall Height | 60 in |
Width Range (In.) | 56 in to 60 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 60 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (437248)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 2-1/2 (BULK-CGF-513)
- HAWS Air Control Valve (5881)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- LARSEN SUPPLY CO 1-1/4" Chr Split Flange (03-1559)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- DELTA Tub And Shower Cover Plate, Chrome (RP29827)
- Fgi Bathtub Faucets & Accessories