Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Gray, 60" x 58" Size
Mfr # TDST6058-RN-BN
Zoro # G4813833
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Framed
- Finish Brushed Nickel
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDST6058-RN-BN
- Zoro # G4813833
- UPC # 721015602828
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Size (In.) | 60 x 58 |
Height (In.) | 58 |
Depth (In.) | 2-1/2 |
Width (In.) | 60 |
Overall Height | 58 in |
Width Range (In.) | 56 in to 60 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Framed, Glass Thickness 5/32 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 58 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/M20)
- TECTITE BY APOLLO 3/8 in. (1/2 in. O.D.) Brass Push-To-Connect x 1/2 in. Male Pipe Thread Reducing Adapter (FSBMA3812)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- SPEAKMAN Hotel 5-Jet Massage Shower Head in Matte Black (S-2005-H-MB)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Chrome (SD-AZ10-01CH)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- Fgi Bathtub Faucets & Accessories