Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Gray, 58" x 55" Sz
Mfr # CVST5855-RN-BN
Zoro # G4878321
product price: $691.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$691.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Frameless
- Finish Brushed Nickel
- Height (In.) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVST5855-RN-BN
- Zoro # G4878321
- UPC # 721015612216
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Height (In.) | 55 |
Width (In.) | 58 |
Depth (In.) | 2-1/2 |
Size (In.) | 58 x 55 |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Height | 55 in |
Width Range (In.) | 54 in to 58 in |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 55 in, Foremost, Width Range (In.) 54 in to 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN EBV-1023-A OPTIMA PLUS URINAL FLEX TUBE DIAPHRAGM KIT, .05 GPF (3325027)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- RHEEM-RUUD 30 gal., 208 VAC, 21.6 A Amps, Commercial Electric Water Heater (EGSP30-C)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- AQUA VINTAGE Swing Arms for Wall Mount Clawfoot Tub Faucet, Chrome (AET135-1)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- ANZZI Myth 28 in. x 56 in. Frameless Tub Door with TSUNAMI GUARD in Polished Chrome (SD-AZ053-01CH)
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18002-BN)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brushed Nickel (958290-BN)
- Fgi Bathtub Parts & Accessories