Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Aluminum, Gray, 58" x 55" Sz
Mfr # CVST5855-CL-BN
Zoro # G4863448
product price: $629.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$629.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Frameless
- Finish Brushed Nickel
- Height (In.) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVST5855-CL-BN
- Zoro # G4863448
- UPC # 721015601159
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Height (In.) | 55 |
Depth (In.) | 2-1/2 |
Width (In.) | 58 |
Size (In.) | 58 x 55 |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Height | 55 in |
Width Range (In.) | 54 in to 58 in |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 55 in, Foremost, Width Range (In.) 54 in to 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3" NPT Brass Spring Check Valve (100012LF-3)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Chrome, 3/4 in IPS (Z6003-EWS-YB-YC)
- CHICAGO FAUCET Cartridge, Brass (335-XJKABNF)
- NIBCO PRESS SYSTEM Union, 1-1/4", Press End X MIP (9256830PC)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- WATCO One-Hole Bath Overflow Plate Includes Overflow and Screw, Chrome (18001-CP)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brushed Nickel (38190-BN)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- Fgi Bathtub Faucets & Accessories