Shop All Bathtub Parts & Accessories
Fgi
Tub Door, Al, Dark Brown, 60" x 58" Size
Mfr # TDST6058-RN-OR
Zoro # G4851758
product price: $387.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$387.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Framed
- Finish Oil Rubbed Bronze
- Depth (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDST6058-RN-OR
- Zoro # G4851758
- UPC # 721015600206
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Depth (In.) | 2-1/2 |
Height (In.) | 58 |
Width (In.) | 60 |
Size (In.) | 60 x 58 |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Lifetime |
Width Range (In.) | 56 in to 60 in |
Overall Height | 58 in |
Description
Tub Door, ADA Compliance No, Door Application Tub, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Tub, Framed, Glass Thickness 5/32 in, Rain Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 58 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- GENOVA PRODUCTS CANPLAS 193221A P-Trap, 1-1/4 x 1-1/2 in, Hub x Slip, PVC, White (PVC 00711X 0600HA)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- FGI Tub Door, Aluminum, Silver, 58" x 55" Sz (CVST5855-CL-SV)
- FGI Tub Door, Aluminum, Silver, 60" x 62" Sz (MRRL6062-CL-SV)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (958290-BZ)
- PRIME-LINE Tub Enclosure Bottom Guide, Workright Products, Clear Plastic, Snap-In Single Pack (M 6144)
- SPEAKMAN Pause & Trickle Adapter (VS-156-MB)
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- ANZZI Raymore 60" x 62" Frameless Sliding Tub Door in Brushed Nickel (SD-AZ8080-01BN)
- Fgi Bathtub Parts & Accessories