Shop All Tarps
Fgi
Tarp, Camoflauge, Polyethylene
Mfr # 40810
Zoro # G504405803
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camoflauge
- Tarp Material Polyethylene
- Grommet Spacing 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Camoflauge |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Spacing | 36 in |
Description
This green camoflauge tarp is made with industrial strength polyethylene material and is 2.9oz/sq.yrd., 10 X 8 cross weave, and laminated on both sides for maximum weatherproofing and tear resistance. This tarp has high strength rust resistant grommets on each corner and approximately every 3 feet and a rope reinforced hem.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Spray Jet Micro 1/4 (090JET010B)
- BONIDE PRODUCTS Bonide Bonide Pt Systemic Insecticide Liquid (BO38663)
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- TENAX Multipurpose Net 3X25 (60043989)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- MAURITZON 5.7 Tarp, Black, Vinyl-Coated Polyester (3YZH2)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-24X50)
- PROTARP 24 ft x 50 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X50)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-16X20)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (21620)
- Fgi Tarps