Shop All Shower & Bathtub Parts
Fgi
Shower Door, Gray, 16-3/4" x 24" x 16-3/4"
Mfr # TDNA0470-CL-BN
Zoro # G4822017
product price: $642.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- For Use With 36 in x 36 in W Corner Shower
- Mounting Type Wall
- Type Neo-Angle
- Finish Brushed Nickel
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDNA0470-CL-BN
- Zoro # G4822017
- UPC # 721015605751
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 24 |
Height (In.) | 70 |
Size (In.) | 16-3/4 x 24 x 16-3/4 |
Depth (In.) | 2 |
Manufacturers Warranty Length | Lifetime |
Overall Height | 70 in |
Overall Depth | 2 in |
Width Range (In.) | 36 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 36 in x 36 in W Corner Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- TOTO S300Es350E Water Supply Connection Cover (THU9483)
- TOTO Trip Lever For St733 Chrome Plated (THU146#CP)
- MOEN Dual Handle Commercial Cold Cartridge, Chrome (52001)
- FGI Shower Door, Aluminum, Silver, 48" x 72" Sz (CVSS4872-CL-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- PRIME-LINE Frameless Sliding Shower Door Top Bracket, 3/4 in., Flat Plastic Wheel, Steel Ball Bearings 2 Pack (M 6054)
- Fgi Shower & Bathtub Parts