Shop All Shower & Bathtub Parts
This Product is Discontinued
Fgi
Shower Door, Dark Brown, 26-1/2" x 65" Sz (Discontinued)
Mfr # CVSW2765-CL-OR
Zoro # G4815349
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With Up to 26 1/2 in W Shower
- Type Pivot Swing
- Finish Oil Rubbed Bronze
- Material of Construction Aluminum
- Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVSW2765-CL-OR
- Zoro # G4815349
- UPC # 721015601616
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Size (In.) | 26-1/2 x 65 |
Width (In.) | 26-1/2 |
Height (In.) | 65 |
Overall Height | 65 in |
Overall Depth | 2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Width Range (In.) | 24 1/2 in to 26 1/2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 26 1/2 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 24 1/2 in to 26 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.