Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 60" x 70" Sz
Mfr # TDSS6070-OB-SV
Zoro # G4804462
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Shower
- Mounting Type Wall
- Type Framed
- Finish Polished
- Size (In.) 60 x 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # TDSS6070-OB-SV
- Zoro # G4804462
- UPC # 721015600275
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 60 x 70 |
Height (In.) | 70 |
Width (In.) | 60 |
Depth (In.) | 2-1/2 |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 1/2 in |
Width Range (In.) | 56 in to 60 in |
Overall Height | 70 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 200 psi (HG110D)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-8M-2G)
- SLOAN Adjustable Wheel Handle Stop (0388006)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- KOHLER Roller Cap (1187908-BL)
- Fgi Shower & Bathtub Parts