Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 60" x 70" Sz
Mfr # TDSS6070-CL-SV
Zoro # G4864172
product price: $437.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Shower
- Type Framed
- Finish Polished
- Includes Tempered Clear Glass
- Height (In.) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDSS6070-CL-SV
- Zoro # G4864172
- UPC # 721015600282
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 70 |
Size (In.) | 60 x 70 |
Width (In.) | 60 |
Depth (In.) | 2-1/2 |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 1/2 in |
Width Range (In.) | 56 in to 60 in |
Overall Height | 70 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 60 in W Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- ZORO SELECT 2" MNPT x 10 ft. TBE Black Pipe Sch 40 (588-1200)
- ANVIL 2" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151008)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 31-1/8 - 36"W, With 1/4" Thick Crystal Clear Glass (707510-L-SHP)
- Fgi Shower & Bathtub Parts