Shop All Shower & Bathtub Parts
This Product is Discontinued
Fgi
Shower Door, Aluminum, Silver, 60" x 60" Sz (Discontinued)
Mfr # CVST6060-CS-SV
Zoro # G4848468
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type S-Cut
- Finish Polished
- Height (In.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVST6060-CS-SV
- Zoro # G4848468
- UPC # 721015613350
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 60 |
Width (In.) | 60 |
Size (In.) | 60 x 60 |
Depth (In.) | 3 |
Overall Depth | 3 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Height | 60 in |
Width Range (In.) | 56 in to 60 in |
Description
Shower Door, ADA Compliance No, Door Application Tub, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type S-Cut Sliding, For Use With 60 in W Tub, Frameless, Glass Thickness 1/4 in, Clear S-Cut Tempered Glass, Number of Panels 2, Overall Depth 3 in, Overall Height 60 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.