Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 58" x 72" Sz
Mfr # CVSS5872-CS-SV
Zoro # G4801881
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Shower
- Mounting Type Wall
- Type S-Cut
- Finish Polished
- Height (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # CVSS5872-CS-SV
- Zoro # G4801881
- UPC # 721015613442
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 |
Depth (In.) | 3 |
Size (In.) | 58 x 72 |
Width (In.) | 58 |
Width Range (In.) | 56 in to 58 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Height | 72 in |
Overall Depth | 3 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type S-Cut Sliding, For Use With 60 in W Shower, Frameless, Glass Thickness 1/4 in, Clear S-Cut Tempered Glass, Number of Panels 2, Overall Depth 3 in, Overall Height 72 in, Foremost, Width Range (In.) 56 in to 58 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211654)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2161)
- CANTEX ELCT BOX/HNGR BAR 25CUIN (EZ25CH-HW)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- FGI Shower Door, Aluminum, Silver, 25" x 65" Sz (TDSW2565-OB-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-OB-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- ANZZI Raymore 60 in. x 62 in. Frameless Sliding Tub Door in Brushed Gold (SD-AZ8080-01BG)
- Fgi Shower & Bathtub Parts