Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 48" x 72" Sz
Mfr # CVSS4872-CL-SV
Zoro # G4779901
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- For Use With 48 in W Shower
- Mounting Type Wall
- Type Frameless
- Finish Polished
- Material of Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # CVSS4872-CL-SV
- Zoro # G4779901
- UPC # 721015600114
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Height (In.) | 72 |
Size (In.) | 48 x 72 |
Width (In.) | 48 |
Overall Height | 72 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Width Range (In.) | 44 in to 48 in |
Overall Depth | 2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 44 in to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever Handle Kit, 13/14 Series (H797)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type ACR (D 06020P)
- MOEN Wrist Blade Handle, Hot, 8200 Series (52010)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Sz (TDNA0470-CL-OR)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- GROHE Screws (47609000)
- Fgi Shower & Bathtub Parts