Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 48" x 70" Sz
Mfr # TDSS4870-OB-SV
Zoro # G4853937
product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Key Features
- For Use With 48 in W Shower
- Mounting Type Wall
- Type Framed
- Finish Polished
- Width (In.) 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDSS4870-OB-SV
- Zoro # G4853937
- UPC # 721015600213
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 |
Height (In.) | 70 |
Size (In.) | 48 x 70 |
Depth (In.) | 2-1/2 |
Width Range (In.) | 44 in to 48 in |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 1/2 in |
Overall Height | 70 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 44 in to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL)
- LDR INDUSTRIES 022-1115 GATE VALVE 125PSI 1IN IPS (022 1115)
- MCDONNELL & MILLER 193-7B Combo Lwco/Pump Control (193-7B)
- FGI Shower Door, Aluminum, Silver, 48" x 72" Sz (CVSS4872-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- DELTA Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower (58471-SS-PK)
- Fgi Shower & Bathtub Parts