Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 46" x 65" Sz
Mfr # CVSS4665-CL-SV
Zoro # G4845631
product price: $522.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$522.99
Free 30-Day Returns
Key Features
- For Use With 46 in W shower
- Mounting Type Wall
- Type Frameless
- Finish Polished
- Width (In.) 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVSS4665-CL-SV
- Zoro # G4845631
- UPC # 721015601302
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 46 |
Height (In.) | 65 |
Size (In.) | 46 x 65 |
Depth (In.) | 2-1/2 |
Overall Height | 65 in |
Width Range (In.) | 42 in to 46 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 46 in W shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 65 in, Foremost, Width Range (In.) 42 in to 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- LEGEND VALVE 1/2" P-202NL PRES DRAINABLE BV (101-213NL)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Sz (TDNA0470-CL-OR)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-SN)
- Fgi Shower & Bathtub Parts