Shop All Shower & Bathtub Parts
This Product is Discontinued
Fgi
Shower Door, Aluminum, Silver, 44" x 70" Sz (Discontinued)
Mfr # TDSS4470-OB-SV
Zoro # G4762237
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- For Use With 44 in W Shower
- Mounting Type Wall
- Type Framed
- Finish Polished
- Width (In.) 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDSS4470-OB-SV
- Zoro # G4762237
- UPC # 721015603672
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 44 |
Depth (In.) | 2-1/2 |
Height (In.) | 70 |
Size (In.) | 44 x 70 |
Width Range (In.) | 40 in to 44 in |
Manufacturers Warranty Length | Lifetime |
Overall Height | 70 in |
Overall Depth | 2 1/2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 44 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 40 in to 44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.