Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 35" x 65" Sz
Mfr # TDSW3565-CL-SV
Zoro # G4776733
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- For Use With Up to 35 in W Shower
- Mounting Type Wall
- Type Pivot Swing
- Finish Polished
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # TDSW3565-CL-SV
- Zoro # G4776733
- UPC # 721015604488
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 35 |
Size (In.) | 35 x 65 |
Depth (In.) | 2 |
Height (In.) | 65 |
Width Range (In.) | 33 in to 35 in |
Overall Height | 65 in |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 35 in W Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 33 in to 35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- KOHLER Adapter, Spline (871241)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Sz (TDNA0470-CL-OR)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- PRIME-LINE Sliding Shower Door Bumper and Jamb Guide, 1-1/2 In. Width, Plastic 2 Sets (M 6218)
- Fgi Shower & Bathtub Parts