Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 31" x 65" Sz
Mfr # TDSW3165-OB-SV
Zoro # G4763077
product price: $291.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$291.99
Free 30-Day Returns
Key Features
- For Use With Up to 31 in W Shower
- Type Pivot Swing
- Finish Polished
- Height (In.) 65
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDSW3165-OB-SV
- Zoro # G4763077
- UPC # 721015604310
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 65 |
Depth (In.) | 2 |
Size (In.) | 31 x 65 |
Width (In.) | 31 |
Width Range (In.) | 29 in to 31 in |
Overall Height | 65 in |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 31 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 29 in to 31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- PARKER 1/8" MNPS x 5/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-5-2)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Sz (TDNA0470-CL-OR)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, Aluminum, Silver, 25" x 65" Sz (TDSW2565-OB-SV)
- DELTA Shower Arm-16", RP46870SS Stainless (RP46870SS)
- Fgi Shower & Bathtub Parts