Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 29" x 65" Sz
Mfr # TDSW2965-CL-SV
Zoro # G4804812
product price: $282.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- For Use With Up to 29 in W Shower
- Mounting Type Wall
- Type Pivot Swing
- Finish Polished
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDSW2965-CL-SV
- Zoro # G4804812
- UPC # 721015604167
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Width (In.) | 29 |
Height (In.) | 65 |
Size (In.) | 29 x 65 |
Width Range (In.) | 27 in to 29 in |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Overall Height | 65 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 29 in W Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 27 in to 29 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- USA INDUSTRIALS Globe Valve, Threaded, FNPT x FNPT (ZUSA-VLV-117)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-2000)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- KOHLER Roller Cap (1187908-BV)
- Fgi Shower & Bathtub Parts