Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Silver, 25" x 65" Sz
Mfr # TDSW2565-OB-SV
Zoro # G4833969
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$271.99
Free 30-Day Returns
Key Features
- For Use With Up to 25 in W Shower
- Mounting Type Wall
- Type Pivot Swing
- Finish Polished
- Width (In.) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # TDSW2565-OB-SV
- Zoro # G4833969
- UPC # 721015600343
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 25 |
Height (In.) | 65 |
Depth (In.) | 2 |
Size (In.) | 25 x 65 |
Width Range (In.) | 23 in to 25 in |
Overall Height | 65 in |
Overall Depth | 2 in |
Manufacturers Warranty Length | Lifetime |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Pivot, For Use With Up to 25 in W Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 1, Overall Depth 2 in, Overall Height 65 in, Foremost, Width Range (In.) 23 in to 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- ZURN PS Replacement Dome Strainer (PS-DS-ASSY)
- ACORN CONTROLS Bonnet Gaskets, PK10 (0431-023-001)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, Aluminum, Silver, 58" x 72" Sz (CVSS5872-CS-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- ALFI BRAND 8" x 36" Black Matte SS Vertical Triple Shelf Bath Shower Niche (ABNC0836-BLA)
- Fgi Shower & Bathtub Parts