Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Nickel, 60"x76" Size
Mfr # MRRL6076-CL-BN
Zoro # G4832261
product price: $776.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Shower
- Mounting Type Wall
- Type Alcove
- Finish Brushed Nickel
- Size (In.) 60 x 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # MRRL6076-CL-BN
- Zoro # G4832261
- UPC # 721015613770
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size (In.) | 60 x 76 |
Width (In.) | 60 |
Depth (In.) | 2 |
Height (In.) | 76 |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Height | 76 in |
Width Range (In.) | 56 in to 60 in |
Overall Depth | 2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Sliding Door and Panel, For Use With 60 in W Shower, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 76 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK2)
- TECHNIFIT Fitting, PTC, Union, Brass, 6mm (B06U)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 8mm x 1/8" Male BSPP (G) (PC08-G01)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- KOHLER Electronic Unit Assembly (1065220)
- Fgi Shower & Bathtub Parts