Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Nickel, 60"x62" Size
Mfr # MRRL6062-CL-BN
Zoro # G4774968
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- For Use With 60 in W Tub
- Mounting Type Wall
- Type Alcove
- Finish Brushed Nickel
- Depth (In.) 2-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # MRRL6062-CL-BN
- Zoro # G4774968
- UPC # 721015613794
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2-1/2 |
Height (In.) | 62 |
Width (In.) | 60 |
Size (In.) | 60 x 62 |
Overall Height | 62 in |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Width Range (In.) | 56 in to 60 in |
Description
Shower Door, ADA Compliance No, Door Application Tub, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Sliding Door and Panel, For Use With 60 in W Tub, Frameless, Glass Thickness 3/8 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 62 in, Foremost, Width Range (In.) 56 in to 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Vista Pivot Framed Swinging Shower Door 36"–42" W X 65-1/2" H (1500D-42S)
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- SLOAN A1/2Aaug Rb Valve Asm 1.5 Gpf 2-1/4In. (0301605)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- GROHE Universal Cover Starlight Chrome (11482000)
- Fgi Shower & Bathtub Parts