Shop All Shower & Bathtub Parts
Fgi
Shower Door, Aluminum, Gray, 48" x 72" Sz
Mfr # CVSS4872-CL-BN
Zoro # G4833110
product price: $561.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- For Use With 48 in W Shower
- Mounting Type Wall
- Type Frameless
- Finish Brushed Nickel
- Height (In.) 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # CVSS4872-CL-BN
- Zoro # G4833110
- UPC # 721015600121
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 72 |
Size (In.) | 48 x 72 |
Width (In.) | 48 |
Depth (In.) | 2 |
Overall Height | 72 in |
Manufacturers Warranty Length | Door - Lifetime, Glass - 10 yr |
Overall Depth | 2 in |
Width Range (In.) | 44 in to 48 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Brushed Nickel, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Frameless, Glass Thickness 1/4 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 in, Overall Height 72 in, Foremost, Width Range (In.) 44 in to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose Adaptor (-GFE)
- JONES STEPHENS Bell Trap Drain, 1-1/2"x2", Otlt, PVC 6"x6" (D42006)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1-304)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- Fgi Shower & Bathtub Parts