Shop All Shower & Bathtub Parts
Fgi
Shower Door, Al, Dark Brown, 48" x 70" Sz
Mfr # TDSS4870-CL-OR
Zoro # G4797928
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- For Use With 48 in W Shower
- Mounting Type Wall
- Type Framed
- Finish Oil Rubbed Bronze
- Includes Tempered Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fgi
- MFR # TDSS4870-CL-OR
- Zoro # G4797928
- UPC # 721015603788
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2-1/2 |
Size (In.) | 48 x 70 |
Height (In.) | 70 |
Width (In.) | 48 |
Manufacturers Warranty Length | Lifetime |
Width Range (In.) | 44 in to 48 in |
Overall Height | 70 in |
Overall Depth | 2 1/2 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Double Sliding, For Use With 48 in W Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 2, Overall Depth 2 1/2 in, Overall Height 70 in, Foremost, Width Range (In.) 44 in to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE FEMALE ADAPTER (312-046)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- ANDERSON METALS Union Brass Pipe Fpt 3/4 (738104-12)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- WESTBRASS Shower Pan 60 x 34 3-Wall W/ Left Hand Solid Brass Drain W/ Modern Cross Grid in Powder Coat White (HPG6034LWHB-50)
- Fgi Shower & Bathtub Parts