Shop All Shower & Bathtub Parts
Fgi
Shower Door, 18-1/2" x 24" x 18-1/2" Sz
Mfr # TDNA0570-OB-SV
Zoro # G4875390
product price: $519.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- For Use With 38 in x 38 in W Corner Shower
- Mounting Type Wall
- Type Neo-Angle
- Finish Polished
- Height (In.) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDNA0570-OB-SV
- Zoro # G4875390
- UPC # 721015600572
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 70 |
Depth (In.) | 2 |
Width (In.) | 24 |
Size (In.) | 18-1/2 x 24 x 18-1/2 |
Overall Depth | 2 in |
Manufacturers Warranty Length | Lifetime |
Overall Height | 70 in |
Width Range (In.) | 38 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 38 in x 38 in W Corner Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 38 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- KOHLER Lift Rod Assy (30153)
- ZORO SELECT Nipple, For Air, 6 3/32 in I.D., Aluminum (ZUSA-PF-14836)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-BV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, Aluminum, Gray, 60" x 70" Sz (TDSS6070-RN-BN)
- FGI Shower Door, Aluminum, Silver, 35" x 65" Sz (TDSW3565-CL-SV)
- FGI Shower Door, Aluminum, Nickel, 60"x62" Size (MRRL6062-CL-BN)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- Fgi Shower & Bathtub Parts