Shop All Shower & Bathtub Parts
Fgi
Shower Door, 16-3/4" x 24" x 16-3/4" Sz
Mfr # TDNA0470-CL-OR
Zoro # G4823417
product price: $602.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$602.99
Free 30-Day Returns
Key Features
- For Use With 36 in x 36 in W Corner Shower
- Mounting Type Wall
- Type Neo-Angle
- Finish Oil Rubbed Bronze
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDNA0470-CL-OR
- Zoro # G4823417
- UPC # 721015605768
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Width (In.) | 24 |
Height (In.) | 70 |
Size (In.) | 16-3/4 x 24 x 16-3/4 |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Overall Height | 70 in |
Width Range (In.) | 36 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Oil Rubbed Bronze, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 36 in x 36 in W Corner Shower, Framed, Glass Thickness 5/32 in, Clear Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover Royal A72-He Cp Cover Royal (High Efficiency) (0301435PK)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VFE4)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (438166)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, Aluminum, Silver, 46" x 65" Sz (CVSS4665-CL-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Sz (TDNA0570-OB-SV)
- DELTA Shower Arm-16", RP46870SS Stainless (RP46870SS)
- Fgi Shower & Bathtub Parts