Shop All Shower & Bathtub Parts
Fgi
Shower Door, 16-3/4" x 24" x 16-3/4" Size
Mfr # TDNA0470-OB-SV
Zoro # G4857242
product price: $539.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- For Use With 36 in x 36 in W Corner Shower
- Mounting Type Wall
- Type Neo-Angle
- Finish Polished
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fgi
- MFR # TDNA0470-OB-SV
- Zoro # G4857242
- UPC # 721015600596
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 2 |
Size (In.) | 16-3/4 x 24 x 16-3/4 |
Width (In.) | 24 |
Height (In.) | 70 |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Overall Height | 70 in |
Width Range (In.) | 36 in |
Description
Shower Door, ADA Compliance No, Door Application Shower, Door Frame Finish Silver, Door Frame Material Aluminum, Door Type Neo-Angle, For Use With 36 in x 36 in W Corner Shower, Framed, Glass Thickness 5/32 in, Obscured Tempered Glass, Number of Panels 3, Overall Depth 2 in, Overall Height 70 in, Foremost, Width Range (In.) 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer Lock 3-1/2" For - Part# 22276 (22276)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 1", 1-1/2" Tube OD (ZUSA-STF-QC-2)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20813)
- ALL-SOURCE Extra Thick Wax Ring Bowl Gasket with Sleeve (001118)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- FGI Shower Door, 18-1/2" x 24" x 18-1/2" Size (TDNA0570-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-OB-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- FGI Shower Door, Aluminum, Silver, 33" x 65" Sz (TDSW3365-CL-SV)
- FGI Shower Door, Aluminum, Silver, 60" x 70" Sz (TDSS6070-RN-SV)
- KOHLER Assembly, Spray (1309218-VS)
- Fgi Shower & Bathtub Parts