Shop All Tarps
Fgi
Heavy Duty Tarp, White, Polyethylene
Mfr # 31020
Zoro # G402676527
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
This white polyethylene tarp is a full finished size opposed to other "cut size" tarps. The super heavy duty polyethylene material is 5.5 oz./square yard, 14x14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing and tear resistance. High strength rust resistant grommets on each industrial capped corner and approximately every 18 inches around the perimeter along with a rope-reinforced hem add to this tarp's long lasting durability. This is a great multi-purpose tarp that can be used around the house and/or work place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON MARINE Anderson Marine B457L-15 457 Combination Tail Light - Replacement Lens (B457L-15)
- JACKSON JACKSON 00101700 Wheelbarrow Tray, Steel, For M6T22 6 cu-ft Wheelbarrow (001017RV)
- A.R. NORTH AMERICA O-Ring, AR3220430 (AR3220430)
- MILLER MFG Mineral & Salt Block Pan 10 qt. (1129)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ66)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-8X10)
- PROTARP 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X36)
- XPOSE SAFETY 12 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1220-X)
- X1 TOOLS 7 ft x 5 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-0507)
- Fgi Tarps