Shop All Tarps
Fgi
Heavy Duty Tarp, Silver, Polyethylene
Mfr # 21220
Zoro # G902676539
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Silver |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This super heavy duty silver/brown reversible polyethylene tarp is a full finished size opposed to other cut size tarps. It is 5.5oz./sq.yrd., 14 X 14 cross weave, laminated on both sides, and UV treated for maximum weatherproofing. This tarp has grommets every 18 inches and plastic cap reinforced corners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 16Oz By Bare Ground (TP-16)
- GIANT DESTROYER Tube Tunnel Garlic 10Pk (00410)
- BRIGGS & STRATTON Ignition Coil (820037)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1225-X)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ45)
- TEXFAB 10 ft x 10 ft Tarp, Clear (DTH-10X10-CG-25H)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-20X30)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-24X30)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-30X60)
- Fgi Tarps