Shop All Tarps
Fgi
Heavy Duty Tarp, Blue
Mfr # 482006855
Zoro # G203949189
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Strength Heavy Duty
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Aluminum grommets are every 36"
- Rope reinforced hem
- Color: Blue
- Weave Size: 8 x 7"
- Size: 6 x 8'
- Dimension: 1.3" H x 10.9" W x 15.6" L
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Plunger Rpl 570712 (570712A)
- SUPER BLAST Portable 8oz. Air Horn (SB8-018-016)
- BRIGGS & STRATTON ROD, PUSH (597785)
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- XPOSE SAFETY 25 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2540-X)
- XPOSE SAFETY 4 ft x 10 ft Heavy Duty Tarp, Black (BMT-410-X)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X50)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-12X12)
- TARPS NOW 5 ft x 5 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0505)
- Fgi Tarps