Shop All Tarps
Fgi
20 ft x 30 ft Tarp, Blue
Mfr # 482003001
Zoro # G903768325
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 30 ft
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Color | Blue |
Item | Tarp |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Aluminum grommets are every 36"
- Rope reinforced hem
- Color: Blue
- Weave Size: 8 x 7"
- Size: 20 x 30'
- Dimension: 2.6" H x 13.1" W x 22.5" L
- Weight: 7.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVENGE Fly Catcher Windw/Screen (46200)
- CAMCO VINYL INSERT 1IN X 100FT LT. GRAY (25233)
- HORSEMENS PRIDE 2 Step Mounting Block ROYAL (1166-RY)
- BUGX Insect Repellent, PK25 (18-725)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- TARPCO SAFETY 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-18X24)
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-20X20)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P565)
- Fgi Tarps