Shop All Tarps
Fgi
16 ft x 20 ft Tarp, Blue
Mfr # 482062049
Zoro # G803768487
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Blue
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Grommet Material | Aluminum |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Aluminum grommets are every 36"
- Rope reinforced hem
- Color: Blue
- Weave Size: 8 x 7"
- Size: 16 x 20'
- Dimension: 2.1" H x 15.2" W x 19.9" L
- Weight: 4.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Saw Chain, 16 In., 3/8 In. Pitch (F022544)
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- FLITZ Tumbler/Media Additive - 16 oz. Bottle (TA 04806)
- BELL SPORTS Multicolored ABS/Polycarbonate Bicycle Helmet (7107107)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- THERMWELL PRODUCTS 10 ft x 25 ft Black, Plastic (881301)
- FOREMOST TARP Medium Duty Tarp, Brown/Green, Cotton Canvas (13060)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-2030-A)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X50)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-50X100)
- Fgi Tarps