Shop All Tarps
Fgi
10 ft x 12 ft 7 mil Tarp, Camouflage, Polyethylene, Weather Resistant
Mfr # 41012
Zoro # G704405801
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Camouflage
- Tarp Material Polyethylene
- Thickness 7 mil
- Tarp Finished Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Camouflage |
Tarp Material | Polyethylene |
Thickness | 7 mil |
Item | Tarp |
Grommet Spacing | 36 in |
Tarp Resistant Features | Weather Resistant |
Description
This green camoflauge tarp is made with industrial strength polyethylene material and is 2.9oz/sq.yrd., 10 X 8 cross weave, and laminated on both sides for maximum weatherproofing and tear resistance. This tarp has high strength rust resistant grommets on each corner and approximately every 3 feet and a rope reinforced hem.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- MTD Oil Pump Assembly (951-12248)
- SUN JOE Pressure Washer Brass Connector (SPX-BSC)
- LANDSCAPERS SELECT Hose Soaker 50Ft 5/8In Dia (HOSE-50-B-53L)
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- FGI 16 ft x 20 ft Tarp, Blue (482062049)
- XPOSE SAFETY 15 ft x 15 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1515-A)
- TARPS NOW 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Tan, Vinyl (FSVC18T-1015)
- GEMPLERS 3 Tarp, Black, Vinyl-Coated Polyester (MBT-22-04-0608)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5W119)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-40X60)
- Fgi Tarps