Shop All Manual Air Control Valves
Festo
Whisker Valve FVS-3-1/8
Mfr # FVS-3-1/8
Zoro # G102750152
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # FVS-3-1/8
- Zoro # G102750152
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Whisker Valve Fvs-3-1/8 Mechanically Actuated Valve, Normally Closed, With Particularly Low Actuating Forces, Suitable For Sensing Of Dissimilar Workpieces Or Workpieces Not Precisely In Position, Or For Different Actuation Levels. Actuation Direction At Right Angle To Whisker Axis. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Mechanical, Standard Nominal Flow Rate=146 L/Min, Operating Pressure=3,5 - 8 Bar, Design Structure=Poppet Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- CONTINENTAL CONTITECH BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (BX76)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E714)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- FESTO Finger Lever Valve TH/O-3-PK-3 (TH/O-3-PK-3)
- FESTO Roller Lever Valve RS-3-1/8 (RS-3-1/8)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- FESTO Manual Override HAB-1/8 (HAB-1/8)
- FESTO Pneumatic Valve CJ-5/2-1/4 (CJ-5/2-1/4)
- FESTO Mushroom Pushbutton With Detent PR-30-RT (PR-30-RT)
- ARO Valve, Limit, 1/8 In (402-A)
- Festo Pneumatic Valves