Shop All Pilot Air Control Valves
Festo
Vertical Pressure Supply Plate VABF-S3-2-P1A3-G18
Mfr # VABF-S3-2-P1A3-G18
Zoro # G102725358
product price: $79.99
/ea
Free Shipping & Returns
$79.99
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
- Brand Festo
- MFR # VABF-S3-2-P1A3-G18
- Zoro # G102725358
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Supply Plate Vabf-S3-2-P1A3-G18 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Alternative Pressure Supply For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GPI Repair Kit For 1Yea4 (125500-3)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/4 In. (21EM19)
- SMC Vacuum Pad, Flat With Ribs, 25mm (ZP25CN)
- GATES T-Bolt Clamp Hose Clamp, 32768 (32768)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- Festo Pilot Air Control Valves